Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
- Mfr # SUC212FG1
- Zoro # G823654494
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Shape
Spherical
Bore Diameter
60 mm
Bearing Insert Type
Radial/Deep Groove Ball
Outside Diameter
110 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC212FG1
- Zoro #
- G823654494
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 60 mm
- Outside Diameter
- 110 mm
- Outer Ring Width
- 27 mm
Details
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screws
- Industry Number
- SUC212FG1
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Series
- Sentinel Series
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 60 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 27 mm, Outside Diameter 110 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.