Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP204-12
Zoro # G823654876
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Series
Sentinel Series
Center Height
1 19/64 in
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP204-12
- Zoro #
- G823654876
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Internal Clearance
- CN
- Maximum Speed
- 6,700 RPM
- Minimum Temperature
- -4 Degrees F
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Standards
- IP69K
- Split Housing
- Not Split
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Insert Ball
- Features
- Cap Capable
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Number of Mount Holes 2, Overall Height 2.56 in, Overall Length 4.96 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.