Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP204C0FG1

  • Zoro # G423654665


product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Standards
IP69K
System of Measurement
Metric
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP204C0FG1
Zoro #
G423654665
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
33.3 mm
Overall Width
44.5 mm
Overall Length
126 mm
Mount Hole Center-to-Center Length
95 mm
Overall Height
65 mm
Mounting Bolt Size
3/8, M10
Bore Diameter
20 mm
Length
126 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Standards
IP69K
System of Measurement
Metric
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Includes
(2) Open End Caps
Number of Mount Holes
2
Split Housing
Not Split
Maximum Temperature
212 Degrees F
Bearing Lubrication
Maintenance-Free
Maximum Speed
5,900 RPM
Internal Clearance
CN
Series
Sentinel Series
Minimum Temperature
-4 Degrees F
Number of Rows
1
For Environment
Food and Beverage
Bearing Insert Type
Radial Insert Ball
Features
H1 Food Grade Solid Lube, Stainless Steel Insert, Two Open Caps
Closure
Open
Load Direction
Radial

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 65 mm

Ratings & reviews