Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP204CCFG1
Zoro # G623654625
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Length
126 mm
Mount Hole Center-to-Center Length
95 mm
Includes
Closed End Cap, Open End Cap
Minimum Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP204CCFG1
- Zoro #
- G623654625
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Includes
- Closed End Cap, Open End Cap
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Expansion Type
- Fixed
- Bearing Insert Material
- Stainless Steel
- Split Housing
- Not Split
- Maximum Speed
- 5,900 RPM
- Series
- Sentinel Series
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Internal Clearance
- CN
- Number of Rows
- 1
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 65 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.