Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP205C0
Zoro # G723654396
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Maximum Speed
5,900 RPM
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Overall Length
140 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP205C0
- Zoro #
- G723654396
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Speed
- 5,900 RPM
- Internal Clearance
- CN
- Minimum Temperature
- -4 Degrees F
- Lubricant Material
- H-1 Food Grade Grease
- Series
- Sentinel Series
- System of Measurement
- Metric
- Split Housing
- Not Split
- Bearing Insert Material
- Stainless Steel
- Includes
- (2) Open End Caps
- Standards
- IP69K
- Expansion Type
- Fixed
- Maximum Temperature
- 212 Degrees F
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Bearing Lubrication
- Relubricateable
- Features
- H1 Food Grade Grease, Stainless Steel Insert, Two Open Caps
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 70 mm, Overall Length 140 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.