Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP205CC

  • Zoro # G223654742


product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Number of Mount Holes
2
Includes
Closed End Cap, Open End Cap
Housing Material
Stainless Steel
Split Housing
Not Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP205CC
Zoro #
G223654742
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
25 mm
Mounting Bolt Size
3/8, M10
Overall Width
47.3 mm
Mount Hole Center-to-Center Length
105 mm
Overall Length
140 mm
Overall Height
70 mm
Center Height
36.5 mm
Length
140 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Number of Mount Holes
2
Includes
Closed End Cap, Open End Cap
Housing Material
Stainless Steel
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Maximum Speed
5,900 RPM
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Maximum Temperature
212 Degrees F
System of Measurement
Metric
Standards
IP69K
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Number of Rows
1
Load Direction
Radial
Bearing Insert Type
Radial Insert Ball
For Environment
Food and Beverage
Closure
Open
Features
H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 70 mm, Overall Length 140 mm

Ratings & reviews