Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP205FG1

  • Zoro # G923654523


product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Size
3/8, M10
Series
Sentinel Series
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Solid Lubricant
Standards
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP205FG1
Zoro #
G923654523
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
3/8, M10
Overall Length
140 mm
Mount Hole Center-to-Center Length
105 mm
Overall Width
38 mm
Center Height
36.5 mm
Overall Height
70 mm
Bore Diameter
25 mm
Length
140 mm

Details

Item
Pillow Block Bearing
Series
Sentinel Series
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Solid Lubricant
Standards
IP69K
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Housing Material
Stainless Steel
System of Measurement
Metric
Maximum Speed
5,100 RPM
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Load Direction
Radial
Features
Cap Capable, Stainless Steel Insert
Number of Rows
1
Bearing Insert Type
Radial Insert Ball
For Environment
Food and Beverage

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 70 mm, Overall Length 140 mm

Ratings & reviews