Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP206-19C0
Zoro # G323654796
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Length
6.5 in
Mounting Bolt Size
1/2, M14
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP206-19C0
- Zoro #
- G323654796
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 6.5 in
- Mounting Bolt Size
- 1/2, M14
- Center Height
- 1 11/16 in
- Bore Diameter
- 1 3/16 in
- Overall Height
- 3.27 in
- Overall Width
- 2.06 in
- Mount Hole Center-to-Center Length
- 4 3/4 in
- Length
- 6.5 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Number of Mount Holes 2, Overall Height 3.27 in