Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP206-19FG1
Zoro # G623654816
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Overall Height
3.27 in
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP206-19FG1
- Zoro #
- G623654816
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Insert Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Split Housing
- Not Split
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Stainless Steel
- Maximum Speed
- 4,300 RPM
- Number of Mount Holes
- 2
- Standards
- IP69K
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Features
- Cap Capable, Stainless Steel Insert
- Bearing Insert Type
- Radial Insert Ball
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Number of Mount Holes 2, Overall Height 3.27 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.