Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP206
Zoro # G723654815
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Overall Height
83 mm
Center Height
42.9 mm
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP206
- Zoro #
- G723654815
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 83 mm
- Center Height
- 42.9 mm
- Bore Diameter
- 30 mm
- Mounting Bolt Size
- 1/2, M14
- Mount Hole Center-to-Center Length
- 121 mm
- Overall Width
- 48 mm
- Overall Length
- 165 mm
- Length
- 165 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 121 mm, Number of Mount Holes 2, Overall Height 83 mm, Overall Length 165 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.