Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP207-23FG1
Zoro # G023654959
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Length
6.57 in
Split Housing
Not Split
System of Measurement
Inch
Overall Height
3.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP207-23FG1
- Zoro #
- G023654959
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Split Housing
- Not Split
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- -4 Degrees F
- Maximum Speed
- 3,700 RPM
- Series
- Sentinel Series
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Bearing Insert Material
- Stainless Steel
- Standards
- IP69K
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Features
- Cap Capable, Stainless Steel Insert
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 7/16 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.