Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP207C0FG1
Zoro # G523654398
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Center Height
47.6 mm
Mount Hole Center-to-Center Length
127 mm
Includes
(2) Open End Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP207C0FG1
- Zoro #
- G523654398
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Center Height
- 47.6 mm
- Mount Hole Center-to-Center Length
- 127 mm
- Mounting Bolt Size
- 1/2, M14
- Overall Width
- 58.9 mm
- Overall Length
- 167 mm
- Bore Diameter
- 35 mm
- Overall Height
- 94 mm
- Length
- 167 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm