Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP208-24C0
Zoro # G423654856
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Center Height
1 15/16 in
Maximum Speed
3,700 RPM
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP208-24C0
- Zoro #
- G423654856
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 3,700 RPM
- Number of Mount Holes
- 2
- Includes
- (2) Open End Caps
- Expansion Type
- Fixed
- Housing Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Series
- Sentinel Series
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- H-1 Food Grade Grease
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Split Housing
- Not Split
- Internal Clearance
- CN
- Standards
- IP69K
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- Closure
- Open
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Grease, Stainless Steel Insert, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 11/32 in, Number of Mount Holes 2, Overall Height 3.94 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.