Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP208C0FG1
Zoro # G723655010
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mounting Bolt Size
1/2, M14
Overall Length
184 mm
Split Housing
Not Split
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP208C0FG1
- Zoro #
- G723655010
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mounting Bolt Size
- 1/2, M14
- Overall Length
- 184 mm
- Overall Height
- 100 mm
- Mount Hole Center-to-Center Length
- 136 mm
- Bore Diameter
- 40 mm
- Overall Width
- 69.3 mm
- Center Height
- 49.2 mm
- Length
- 184 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 136 mm, Number of Mount Holes 2, Overall Height 100 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.