Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP208CCFG1
Zoro # G123654927
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Internal Clearance
CN
Mount Hole Center-to-Center Length
136 mm
Overall Width
69.3 mm
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP208CCFG1
- Zoro #
- G123654927
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Split Housing
- Not Split
- Includes
- Closed End Cap, Open End Cap
- Expansion Type
- Fixed
- Standards
- IP69K
- Maximum Speed
- 3,300 RPM
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 136 mm, Number of Mount Holes 2, Overall Height 100 mm