Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP209C0FG1
Zoro # G323360826
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
Maximum Speed
3,100 RPM
Overall Height
109 mm
Lubricant Material
H-1 Food Grade Solid Lubricant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP209C0FG1
- Zoro #
- G323360826
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 109 mm
- Mounting Bolt Size
- 1/2, M14
- Overall Width
- 69.8 mm
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 146 mm
- Center Height
- 54 mm
- Overall Length
- 190 mm
- Length
- 190 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 45 mm, Center Height 54 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 146 mm, Number of Mount Holes 2, Overall Height 109 mm