Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP210-31FG1
Zoro # G523654916
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bore Diameter
1 15/16 in
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
Sentinel Series
Overall Length
8.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP210-31FG1
- Zoro #
- G523654916
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 1 15/16 in
- Overall Length
- 8.11 in
- Center Height
- 2 1/4 in
- Overall Height
- 4.49 in
- Overall Width
- 2.36 in
- Mount Hole Center-to-Center Length
- 6 1/4 in
- Mounting Bolt Size
- 5/8, M16
- Length
- 8.11 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 15/16 in, Center Height 2 1/4 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Number of Mount Holes 2, Overall Height 4.49 in