Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP210-32CC
Zoro # G523654602
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
System of Measurement
Inch
Maximum Speed
3,100 RPM
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP210-32CC
- Zoro #
- G523654602
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Maximum Speed
- 3,100 RPM
- Maximum Temperature
- 212 Degrees F
- Standards
- IP69K
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Expansion Type
- Fixed
- Includes
- Closed End Cap, Open End Cap
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Closure
- Open
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 2 in, Center Height 2 1/4 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Number of Mount Holes 2, Overall Height 4.49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.