Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP210-32CCFG1
Zoro # G423356132
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Includes
Closed End Cap, Open End Cap
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP210-32CCFG1
- Zoro #
- G423356132
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Includes
- Closed End Cap, Open End Cap
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screws
- Minimum Temperature
- -4 Degrees F
- Internal Clearance
- CN
- Series
- Sentinel Series
- System of Measurement
- Inch
- Split Housing
- Not Split
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 2,900 RPM
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Housing Material
- Stainless Steel
- Standards
- IP69K
- Load Direction
- Radial
- Closure
- Open
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 2 in, Center Height 2 1/4 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Number of Mount Holes 2, Overall Height 4.49 in