Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP210CC
Zoro # G823654838
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Width
76.1 mm
Includes
Closed End Cap, Open End Cap
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP210CC
- Zoro #
- G823654838
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Includes
- Closed End Cap, Open End Cap
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 3,100 RPM
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Standards
- IP69K
- Lubricant Material
- H-1 Food Grade Grease
- Split Housing
- Not Split
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Housing Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 50 mm, Center Height 57.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 159 mm, Number of Mount Holes 2, Overall Height 114 mm, Overall Length 206 mm