Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP210CCFG1

  • Zoro # G023654478


product price: 
$
1,195.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP210CCFG1
Zoro #
G023654478
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
114 mm
Overall Width
76.1 mm
Center Height
57.2 mm
Mounting Bolt Size
5/8, M16
Overall Length
206 mm
Bore Diameter
50 mm
Mount Hole Center-to-Center Length
159 mm
Length
206 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Housing Material
Stainless Steel
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Standards
IP69K
Series
Sentinel Series
Number of Mount Holes
2
Lubricant Material
H-1 Food Grade Solid Lubricant
Split Housing
Not Split
Maximum Speed
2,900 RPM
Includes
Closed End Cap, Open End Cap
Bearing Insert Type
Radial Insert Ball
Features
H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
For Environment
Food and Beverage
Load Direction
Radial
Closure
Open
Number of Rows
1

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 50 mm, Center Height 57.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 159 mm, Number of Mount Holes 2, Overall Height 114 mm

Ratings & reviews