Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP211-35
Zoro # G923654547
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Center Height
2 1/2 in
Mount Hole Center-to-Center Length
6 23/32 in
Mounting Bolt Size
5/8, M16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP211-35
- Zoro #
- G923654547
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Center Height
- 2 1/2 in
- Mount Hole Center-to-Center Length
- 6 23/32 in
- Mounting Bolt Size
- 5/8, M16
- Overall Length
- 8.62 in
- Bore Diameter
- 2 3/16 in
- Overall Width
- 2.36 in
- Overall Height
- 4.96 in
- Length
- 8.62 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 2 3/16 in, Center Height 2 1/2 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Number of Mount Holes 2, Overall Height 4.96 in, Overall Length 8.62 in