Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP211

  • Zoro # G423654832


product price: 
$
793.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Mount Hole Center-to-Center Length
171 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP211
Zoro #
G423654832
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
171 mm
Overall Height
126 mm
Center Height
63.5 mm
Overall Length
219 mm
Mounting Bolt Size
5/8, M16
Overall Width
60 mm
Bore Diameter
55 mm
Length
219 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Number of Mount Holes
2
Maximum Speed
2,900 RPM
Split Housing
Not Split
Internal Clearance
CN
Standards
IP69K
Lubricant Material
H-1 Food Grade Grease
System of Measurement
Metric
Maximum Temperature
212 Degrees F
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
Number of Rows
1
Load Direction
Radial
For Environment
Food and Beverage
Bearing Insert Type
Radial Insert Ball
Features
Cap Capable

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 55 mm, Center Height 63.5 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 171 mm, Number of Mount Holes 2, Overall Height 126 mm, Overall Length 219 mm

Ratings & reviews