Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP212-39CC
Zoro # G323654970
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Maximum Temperature
212 Degrees F
Housing Material
Stainless Steel
Expansion Type
Fixed
Overall Height
5.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP212-39CC
- Zoro #
- G323654970
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Housing Material
- Stainless Steel
- Expansion Type
- Fixed
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Lubricant Material
- H-1 Food Grade Grease
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Standards
- IP69K
- Maximum Speed
- 2,500 RPM
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Material
- Stainless Steel
- Split Housing
- Not Split
- System of Measurement
- Inch
- Includes
- Closed End Cap, Open End Cap
- Features
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert
- Closure
- Open
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 2 7/16 in, Center Height 2 3/4 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,500 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 7 15/64 in, Number of Mount Holes 2, Overall Height 5.43 in