Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP212
Zoro # G023654683
product price:Â
$
933.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
138 mm
Standards
IP69K
Overall Width
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP212
- Zoro #
- G023654683
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 138 mm
- Overall Width
- 70 mm
- Overall Length
- 241 mm
- Center Height
- 69.8 mm
- Mount Hole Center-to-Center Length
- 184 mm
- Bore Diameter
- 60 mm
- Mounting Bolt Size
- 5/8, M16
- Length
- 241 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 60 mm, Center Height 69.8 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,500 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 184 mm, Number of Mount Holes 2, Overall Height 138 mm, Overall Length 241 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.