Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # ZUCP204-12
Zoro # G923654936
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Maximum Speed
6,700 RPM
Standards
IP69K
Overall Height
2.56 in
Overall Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUCP204-12
- Zoro #
- G923654936
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 2.56 in
- Overall Width
- 1.5 in
- Mount Hole Center-to-Center Length
- 3 47/64 in
- Bore Diameter
- 3/4 in
- Center Height
- 1 19/64 in
- Mounting Bolt Size
- 3/8, M10
- Overall Length
- 4.96 in
- Length
- 4.96 in
Description
Pillow Block Bearing, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Number of Mount Holes 2, Overall Height 2.56 in, Overall Length 4.96 in, Overall Width 1.5 in