Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
- Mfr # ZUCP206-19
- Zoro # G823654425
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Maximum Temperature
212 Degrees F
Center Height
1 11/16 in
Expansion Type
Fixed
Overall Width
1.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUCP206-19
- Zoro #
- G823654425
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Center Height
- 1 11/16 in
- Overall Width
- 1.89 in
- Overall Length
- 6.5 in
- Bore Diameter
- 1 3/16 in
- Mount Hole Center-to-Center Length
- 4 3/4 in
- Overall Height
- 3.27 in
- Mounting Bolt Size
- 1/2, M14
- Length
- 6.5 in
Description
Pillow Block Bearing, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Number of Mount Holes 2, Overall Height 3.27 in, Overall Length 6.5 in, Overall Width 1.89 in