Shop NTN

Stainless Steel Pillow Block

  • Mfr # ZUCP207-20

  • Zoro # G023654447


product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Overall Length
6.57 in
Minimum Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCP207-20
Zoro #
G023654447
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6.57 in
Mount Hole Center-to-Center Length
5 in
Bore Diameter
1 1/4 in
Center Height
1 55/64 in
Overall Width
1.89 in
Mounting Bolt Size
1/2, M14
Overall Height
3.7 in
Length
6.57 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Series
Sentinel Series
Expansion Type
Fixed
Standards
IP69K
Lubricant Material
H-1 Food Grade Grease
Maximum Speed
4,200 RPM
Maximum Temperature
212 Degrees F
Number of Mount Holes
2
System of Measurement
Inch
Housing Material
Stainless Steel
For Environment
Food and Beverage
Bearing Insert Type
Radial Insert Ball
Load Direction
Radial
Features
Cap Capable, Zinc Coated Insert
Number of Rows
1

Description

Pillow Block Bearing, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in, Overall Length 6.57 in, Overall Width 1.89 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.