Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL202-10

  • Zoro # G323654703


product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Features
Cap Ready
Seal Material
Silicone
Lubrication Openings
Grease Fitting
Standards
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL202-10
Zoro #
G323654703
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Number of Mount Holes
2
Features
Cap Ready
Seal Material
Silicone
Lubrication Openings
Grease Fitting
Standards
IP69K
Internal Clearance
CN
Housing Type
Rhombus
Bearing Material Grade
440C
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Housing Material
Stainless Steel
For Environment
Food and Beverage
System of Measurement
Inch
Number of Rows
1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Static Radial Load Capacity
6 kN
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
10 kN
Housing Material Grade
304
Maximum Temperature
212 Degrees F
Load Direction
Radial
Seal Type
Contact
Series
Sentinel Series
Split Housing
Not Split
Included Bearing
SUC202-10
Expansion Type
Fixed
Bore Type
Cylindrical
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Shaft Locking Type
Set Screw
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Type
Radial Ball

Description

Flange Mount Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 29 1/2 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC202-10, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.