Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL202

  • Zoro # G523654985


product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-4 Degrees F
Bolt Circle Diameter
90 mm
Dynamic Load Capacity
10 kN
Included Bearing
SUC202
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL202
Zoro #
G523654985
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Circle Diameter
90 mm
Overall Length
112 mm
Center Height
29.5 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
90 mm
Bore Diameter
15 mm
Mount Hole Center-to-Center Height
0 mm
Back Side to Center Width
15 mm
Inner Ring Width
31 mm
Mount Hole Size
12 mm
Flange Thickness
12 mm
Overall Height
59 mm
Overall Width
33.3 mm
Length
112 mm

Details

Item
2 Bolt Flange Bearing
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
10 kN
Included Bearing
SUC202
Closure
Double Sealed
Bearing Lubrication
Relubricateable
Housing Type
Rhombus
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Seal Material
Silicone
Features
Cap Ready
Internal Clearance
CN
Maximum Misalignment Angle
2 Degrees
Number of Rows
1
Static Radial Load Capacity
6 kN
Lubrication Openings
Grease Fitting
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Bearing Material Grade
440C
Housing Material Grade
304
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Seal Type
Contact
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Series
Sentinel Series
Split Housing
Not Split
Load Direction
Radial
Expansion Type
Fixed
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Standards
IP69K
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 15 mm, Bore Type Cylindrical, Center Height 29.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC202, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews