Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL204-12

  • Zoro # G723654983


product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
3-35/64 in
Maximum Temperature
212 Degrees F
Maximum Misalignment Angle
2 Degrees
Back Side to Center Width
0.591 in
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL204-12
Zoro #
G723654983
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
3-35/64 in
Back Side to Center Width
0.591 in
Mount Hole Center-to-Center Height
0 in
Overall Width
1-21/64 in
Overall Length
4-25/64 in
Bolt Circle Diameter
3.54 in
Inner Ring Width
1.22 in
Mounting Bolt Size
1/2, M14
Overall Height
2-11/32 in
Mount Hole Size
0.472 in
Bore Diameter
3/4 in
Center Height
1 9/64 in
Flange Thickness
1/2 in
Length
4 25/64 in

Details

Item
2 Bolt Flange Bearing
Maximum Temperature
212 Degrees F
Maximum Misalignment Angle
2 Degrees
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Dynamic Load Capacity
2,270 lbf
Bearing Material Grade
440C
Housing Material Grade
304
Bearing Insert Type
Radial Ball
Load Direction
Radial
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Rhombus
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Grease
Split Housing
Not Split
Features
Cap Ready
Included Bearing
SUC204-12
Seal Type
Contact
Number of Rows
1
Standards
IP69K
Static Radial Load Capacity
1,530 lbf
Seal Material
Silicone
Housing Material
Stainless Steel
Series
Sentinel Series
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Number of Mount Holes
2
System of Measurement
Inch
For Environment
Food and Beverage
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Shaft Locking Type
Set Screw

Description

Flange Mount Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 9/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.