Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL204-12FG1

  • Zoro # G823353540


product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Rows
1
System of Measurement
Inch
For Environment
Food and Beverage
Mount Hole Center-to-Center Length
3 17/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL204-12FG1
Zoro #
G823353540
UPC #
-
Country of Origin
Multiple
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Rows
1
System of Measurement
Inch
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Dynamic Load Capacity
2,270 lbf
Bearing Insert Material
Stainless Steel
Lubrication Openings
None
Split Housing
Not Split
Seal Material
Silicone
Standards
IP69K
Resistance Properties
Corrosion-Resistant
Housing Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Housing Material Grade
304
Included Bearing
SUC204-12FG1
Static Radial Load Capacity
1,530 lbf
Housing Type
Rhombus
Bearing Lubrication
Maintenance-Free
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Item
2 Bolt Flange Bearing
Expansion Type
Fixed
Closure
Double Sealed
Bearing Material Grade
440C
Series
Sentinel Series
Features
Cap Ready, Maintenance Free Solid Lubricant
Shaft Locking Type
Set Screw
Seal Type
Contact
Number of Mount Holes
2

Description

Flange Mount Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 29 1/2 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204-12FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews