Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL204FG1

  • Zoro # G823361552


product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Seal Material
Silicone
Seal Type
Contact
Mount Hole Size
12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL204FG1
Zoro #
G823361552
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Size
12 mm
Center Height
29.5 mm
Mounting Bolt Size
3/8, M10
Bore Diameter
20 mm
Mount Hole Center-to-Center Height
0 mm
Bolt Circle Diameter
90 mm
Inner Ring Width
31 mm
Back Side to Center Width
15 mm
Mount Hole Center-to-Center Length
90 mm
Overall Length
112 mm
Flange Thickness
12 mm
Overall Height
59 mm
Overall Width
33.3 mm
Length
112 mm

Details

Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Seal Material
Silicone
Seal Type
Contact
Housing Material
Stainless Steel
Bearing Material Grade
440C
Item
2 Bolt Flange Bearing
Standards
IP69K
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
2
Internal Clearance
CN
Shaft Locking Type
Set Screw
Housing Material Grade
304
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Expansion Type
Fixed
Number of Rows
1
Features
Cap Ready, Maintenance Free Solid Lubricant
Split Housing
Not Split
Housing Type
Rhombus
Static Radial Load Capacity
1,530 lbf
Minimum Temperature
-4 Degrees F
Maximum Misalignment Angle
2 Degrees
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
2,270 lbf
Bearing Insert Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Series
Sentinel Series
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Included Bearing
SUC204FG1
Lubrication Openings
None
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 29.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews