Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL205-16CC

  • Zoro # G523355240


product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Static Radial Load Capacity
1,800 lbf
Shaft Locking Type
Set Screw
Bolt Circle Diameter
3.9 in
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL205-16CC
Zoro #
G523355240
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Circle Diameter
3.9 in
Inner Ring Width
1.34 in
Mount Hole Center-to-Center Height
0 in
Overall Width
1 33/64 in
Back Side to Center Width
0.63 in
Flange Thickness
1/2 in
Mounting Bolt Size
1/2, M14
Mount Hole Size
0.63 in
Mount Hole Center-to-Center Length
3 57/64 in
Overall Length
4 29/32 in
Center Height
1 21/64 in
Overall Height
2 43/64 in
Bore Diameter
1 in
Length
4 29/32 in

Details

Bore Type
Cylindrical
Static Radial Load Capacity
1,800 lbf
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Features
Cap Ready
Included Bearing
SUC205-16
Seal Type
Contact
Internal Clearance
CN
Seal Material
Silicone
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
System of Measurement
Inch
Number of Rows
1
Lubrication Openings
Grease Fitting
Item
2 Bolt Flange Bearing
Load Direction
Radial
Standards
IP69K
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes Bearing Cap
Bearing Cap Included
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Includes
Closed End Cap
Series
Sentinel Series
Housing Type
Rhombus
Housing Material Grade
304
Maximum Misalignment Angle
2 Degrees
Dynamic Load Capacity
2,470 lbf
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Maximum Temperature
212 Degrees F
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Bearing Material Grade
440C

Description

Flange Mount Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.