Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL205C0FG1

  • Zoro # G423353810


product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Overall Height
68 mm
Included Bearing
SUC205FG1
Overall Width
38.9 mm
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL205C0FG1
Zoro #
G423353810
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
68 mm
Overall Width
38.9 mm
Flange Thickness
13 mm
Bore Diameter
25 mm
Center Height
34 mm
Mount Hole Center-to-Center Height
0 mm
Mount Hole Center-to-Center Length
99 mm
Mount Hole Size
16 mm
Bolt Circle Diameter
99 mm
Back Side to Center Width
16 mm
Inner Ring Width
34.1 mm
Overall Length
125 mm
Mounting Bolt Size
1/2, M14
Length
125 mm

Details

Included Bearing
SUC205FG1
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Included
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Housing Type
Rhombus
Number of Rows
1
Bearing Material Grade
440C
Bearing Lubrication
Maintenance-Free
Includes
Open End Cap
Seal Material
Silicone
Seal Type
Contact
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Housing Material
Stainless Steel
For Environment
Food and Beverage
Expansion Type
Fixed
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
Lubrication Openings
None
Static Radial Load Capacity
1,800 lbf
Closure
Double Sealed
Load Direction
Radial
Standards
IP69K
Maximum Misalignment Angle
2 Degrees
Features
Cap Ready, Maintenance Free Solid Lubricant
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
2,470 lbf
Housing Material Grade
304
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews