Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL205CC

  • Zoro # G823356824


product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Overall Width
38.9 mm
Closure
Double Sealed
Center Height
34 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL205CC
Zoro #
G823356824
UPC #
-
Country of Origin
Multiple
Number of Mount Holes
2
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
1,800 lbf
Seal Type
Contact
Housing Material Grade
304
Number of Rows
1
Includes Bearing Cap
Bearing Cap Included
Seal Material
Silicone
Internal Clearance
CN
Housing Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Expansion Type
Fixed
Bore Type
Cylindrical
Load Direction
Radial
Maximum Misalignment Angle
2 Degrees
Bearing Lubrication
Relubricateable
Bearing Material Grade
440C
Split Housing
Not Split
Housing Type
Rhombus
Lubrication Openings
Grease Fitting
Shaft Locking Type
Set Screw
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Dynamic Load Capacity
2,470 lbf
Features
Cap Ready
Includes
Closed End Cap
Minimum Temperature
-4 Degrees F
Included Bearing
SUC205
Item
2 Bolt Flange Bearing
Standards
IP69K
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews