Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL205CCFG1
  • Zoro # G623357953

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Housing Material Grade
304
Bore Type
Cylindrical
Mount Hole Center-to-Center Length
99 mm
Series
Sentinel Series
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL205CCFG1
Zoro #
G623357953
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
99 mm
Flange Thickness
13 mm
Inner Ring Width
34.1 mm
Overall Length
125 mm
Mount Hole Size
16 mm
Overall Width
38.9 mm
Mount Hole Center-to-Center Height
0 mm
Bore Diameter
25 mm
Center Height
34 mm
Back Side to Center Width
16 mm
Bolt Circle Diameter
99 mm
Overall Height
68 mm
Mounting Bolt Size
1/2, M14
Length
125 mm

Details

Housing Material Grade
304
Bore Type
Cylindrical
Series
Sentinel Series
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
1,800 lbf
Housing Type
Rhombus
Lubrication Openings
None
Standards
IP69K
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes Bearing Cap
Bearing Cap Included
Closure
Double Sealed
Split Housing
Not Split
Features
Cap Ready, Maintenance Free Solid Lubricant
Includes
Closed End Cap
Seal Material
Silicone
Internal Clearance
CN
Dynamic Load Capacity
2,470 lbf
Number of Mount Holes
2
Maximum Misalignment Angle
2 Degrees
Lubricant Material
H-1 Food Grade Solid Lubricant
Included Bearing
SUC205FG1
Expansion Type
Fixed
Number of Rows
1
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Material Grade
440C
For Environment
Food and Beverage
Load Direction
Radial
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Maintenance-Free
Maximum Temperature
212 Degrees F
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews