Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206-20C0
  • Zoro # G123353813

product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Seal Type
Contact
Overall Length
5 17/32 in
Bore Diameter
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL206-20C0
Zoro #
G123353813
UPC #
-
Country of Origin
Multiple
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Seal Type
Contact
Closure
Double Sealed
Features
Cap Ready
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Grease
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Item
2 Bolt Flange Bearing
System of Measurement
Inch
Bearing Material Grade
440C
Expansion Type
Fixed
Internal Clearance
CN
Included Bearing
SUC206-200
Standards
IP69K
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Shaft Locking Type
Set Screw
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Included
Number of Rows
1
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Grade
304
Series
Sentinel Series
Housing Material
Stainless Steel
Seal Material
Silicone
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
3,440 lbf
Maximum Misalignment Angle
2 Degrees
For Environment
Food and Beverage
Includes
Open End Cap
Housing Type
Rhombus
Static Radial Load Capacity
2,585 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-200, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.