Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206-20CC
  • Zoro # G523354229

product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Overall Width
1-37/64 in
Includes
Closed End Cap
Load Direction
Radial
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL206-20CC
Zoro #
G523354229
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1-37/64 in
Center Height
1 9/16 in
Bore Diameter
1-1/4 in
Mount Hole Center-to-Center Height
0 in
Mount Hole Center-to-Center Length
4-39/64 in
Flange Thickness
17/32 in
Overall Length
5-17/32 in
Overall Height
3-9/64 in
Back Side to Center Width
0.709 in
Inner Ring Width
1.5 in
Mounting Bolt Size
1/2, M14
Mount Hole Size
0.63 in
Length
5 17/32 in

Details

Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Includes
Closed End Cap
Load Direction
Radial
Bore Type
Cylindrical
Expansion Type
Fixed
Maximum Temperature
212 Degrees F
Includes Bearing Cap
Bearing Cap Included
Housing Type
Rhombus
Standards
IP69K
Lubricant Material
H-1 Food Grade Grease
Included Bearing
SUC206-20
Series
Sentinel Series
Number of Mount Holes
2
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Maximum Misalignment Angle
2 Degrees
Number of Rows
1
Seal Type
Contact
Closure
Double Sealed
Bearing Insert Material
Stainless Steel
Seal Material
Silicone
Lubrication Openings
Grease Fitting
Features
Cap Ready
Static Radial Load Capacity
2,585 lbf
Bearing Lubrication
Relubricateable
System of Measurement
Inch
Split Housing
Not Split
Dynamic Load Capacity
3,440 lbf
Housing Material Grade
304
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews