Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206C0FG1

  • Zoro # G823354479


product price: 
$
403.99
/ea
Free Shipping & Returns

Key Features

Includes
Open End Cap
Maximum Temperature
212 Degrees F
Overall Length
141 mm
Static Radial Load Capacity
2,590 lbf
Bolt Circle Diameter
117 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL206C0FG1
Zoro #
G823354479
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
141 mm
Bolt Circle Diameter
117 mm
Overall Width
43.9 mm
Mount Hole Center-to-Center Height
0 mm
Overall Height
80 mm
Mount Hole Center-to-Center Length
117 mm
Inner Ring Width
38.1 mm
Flange Thickness
13 mm
Back Side to Center Width
18 mm
Bore Diameter
30 mm
Mount Hole Size
16 mm
Center Height
40 mm
Mounting Bolt Size
1/2, M14
Length
141 mm

Details

Includes
Open End Cap
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
2,590 lbf
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Included
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Shaft Locking Type
Set Screws
Bore Type
Cylindrical
Number of Rows
1
Bearing Insert Type
Radial Ball
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
Features
Cap Ready, Maintenance Free Solid Lubricant
Series
Sentinel Series
Maximum Misalignment Angle
2 Degrees
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC206FG1
Housing Type
Rhombus
Lubricant Material
H-1 Food Grade Solid Lubricant
Dynamic Load Capacity
3,440 lbf
For Environment
Food and Beverage
Internal Clearance
CN
Housing Material
Stainless Steel
Seal Type
Contact
Closure
Double Sealed
Lubrication Openings
None
Bearing Material Grade
440C
Standards
IP69K
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Housing Material Grade
304
Item
Flange Mount Bearing
Expansion Type
Fixed
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.