Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206FG1
  • Zoro # G223360087

product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Bolt Circle Diameter
117 mm
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Overall Width
40.2 mm
Housing Material Grade
304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL206FG1
Zoro #
G223360087
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Circle Diameter
117 mm
Overall Width
40.2 mm
Mount Hole Center-to-Center Height
0 mm
Overall Height
80 mm
Overall Length
141 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
38.1 mm
Center Height
40 mm
Mount Hole Center-to-Center Length
117 mm
Mount Hole Size
16 mm
Flange Thickness
13 mm
Back Side to Center Width
18 mm
Bore Diameter
30 mm
Length
141 mm

Details

Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Grade
304
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Type
Contact
Bore Type
Cylindrical
Internal Clearance
CN
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Housing Type
Rhombus
Number of Mount Holes
2
Number of Rows
1
Bearing Material Grade
440C
Series
Sentinel Series
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
212 Degrees F
Included Bearing
SUC206FG1
Expansion Type
Fixed
Dynamic Load Capacity
3,440 lbf
Static Radial Load Capacity
2,590 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
Standards
IP69K
Shaft Locking Type
Set Screw
Bearing Lubrication
Maintenance-Free
Lubrication Openings
None
Closure
Double Sealed
Seal Material
Silicone
Load Direction
Radial
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.