Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-20CC

  • Zoro # G823358149


product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 13/32 in
Number of Mount Holes
2
Flange Thickness
19/32 in
Static Radial Load Capacity
3,507 lbf
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL207-20CC
Zoro #
G823358149
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 13/32 in
Flange Thickness
19/32 in
Back Side to Center Width
0.748 in
Mount Hole Center-to-Center Height
0 in
Inner Ring Width
1.69 in
Overall Height
3 33/64 in
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
3.54 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.63 in
Overall Width
1 7/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Center Height
1 49/64 in
Length
5 13/32 in

Details

Number of Mount Holes
2
Static Radial Load Capacity
3,507 lbf
Bore Type
Cylindrical
Expansion Type
Fixed
Housing Type
Rhombus
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screw
Seal Material
Silicone
Bearing Lubrication
Relubricateable
Housing Material Grade
304
Included Bearing
SUC207-20
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Internal Clearance
CN
For Environment
Food and Beverage
Load Direction
Radial
Dynamic Load Capacity
4,520 lbf
Number of Rows
1
Seal Type
Contact
Lubricant Material
H-1 Food Grade Grease
Features
Cap Ready
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Split Housing
Not Split
Maximum Temperature
212 Degrees F
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Includes
Closed End Cap
Lubrication Openings
Grease Fitting
Item
2 Bolt Flange Bearing
Closure
Double Sealed
Standards
IP69K
Includes Bearing Cap
Bearing Cap Included
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews