Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-20FG1

  • Zoro # G323354733


product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Series
Sentinel Series
Included Bearing
SUC207-20FG1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL207-20FG1
Zoro #
G323354733
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 13/32 in
Back Side to Center Width
0.748 in
Bolt Circle Diameter
3.54 in
Overall Width
1 3/4 in
Center Height
1 49/64 in
Mount Hole Center-to-Center Length
5 1/8 in
Flange Thickness
19/32 in
Overall Height
3 33/64 in
Inner Ring Width
1.69 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
1/2, M14
Mount Hole Size
0.63 in
Mount Hole Center-to-Center Height
0 in
Length
5 13/32 in

Details

Number of Mount Holes
2
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Series
Sentinel Series
Included Bearing
SUC207-20FG1
Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Split Housing
Not Split
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Bore Type
Cylindrical
Bearing Lubrication
Maintenance-Free
Minimum Temperature
-4 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Grade
304
Load Direction
Radial
Expansion Type
Fixed
Static Radial Load Capacity
3,507 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Insert Type
Radial Ball
Housing Type
Rhombus
Bearing Material Grade
440C
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Misalignment Angle
2 Degrees
Resistance Properties
Corrosion-Resistant
Standards
IP69K
Seal Type
Contact
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Lubrication Openings
None
Closure
Double Sealed
Seal Material
Silicone
Dynamic Load Capacity
4,520 lbf
For Environment
Food and Beverage

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-20FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews