Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-22C0

  • Zoro # G223357766


product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
0 in
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Bolt Circle Diameter
3.54 in
Minimum Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL207-22C0
Zoro #
G223357766
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Height
0 in
Bolt Circle Diameter
3.54 in
Flange Thickness
19/32 in
Mount Hole Size
0.63 in
Center Height
1 49/64 in
Mounting Bolt Size
1/2, M14
Bore Diameter
1 3/8 in
Overall Length
5 13/32 in
Mount Hole Center-to-Center Length
5 1/8 in
Back Side to Center Width
0.748 in
Overall Width
1 7/8 in
Overall Height
3 33/64 in
Inner Ring Width
1.69 in
Length
5 13/32 in

Details

Series
Sentinel Series
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screws
Bearing Material Grade
440C
Split Housing
Not Split
Number of Mount Holes
2
Load Direction
Radial
Lubricant Material
H-1 Food Grade Grease
Internal Clearance
CN
Housing Material
Stainless Steel
Lubrication Openings
Grease Fitting
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Number of Rows
1
Static Radial Load Capacity
3,507 lbf
Includes Bearing Cap
Bearing Cap Included
Standards
IP69K
Closure
Double Sealed
System of Measurement
Inch
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes
Open End Cap
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Features
Cap Ready
Seal Material
Silicone
Dynamic Load Capacity
4,520 lbf
Included Bearing
SUC207-22
Housing Material Grade
304
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Maximum Misalignment Angle
2 Degrees
Item
Flange Mount Bearing
Housing Type
Rhombus
Bearing Insert Material
Stainless Steel

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-22, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews