Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-23FG1

  • Zoro # G023354101


product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Lubrication Openings
None
Center Height
1 49/64 in
Minimum Temperature
-4 Degrees F
Mount Hole Center-to-Center Height
0 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL207-23FG1
Zoro #
G023354101
UPC #
-
Country of Origin
Multiple
Lubrication Openings
None
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Housing Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Expansion Type
Fixed
Item
2 Bolt Flange Bearing
Split Housing
Not Split
Closure
Double Sealed
Bearing Lubrication
Maintenance-Free
Series
Sentinel Series
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Shaft Locking Type
Set Screw
Seal Material
Silicone
Maximum Misalignment Angle
2 Degrees
Housing Type
Rhombus
Static Radial Load Capacity
3,507 lbf
Seal Type
Contact
Maximum Temperature
212 Degrees F
Features
Cap Ready, Maintenance Free Solid Lubricant
Bearing Material Grade
440C
Number of Rows
1
Internal Clearance
CN
Dynamic Load Capacity
4,520 lbf
Included Bearing
SUC207-23FG1
Load Direction
Radial
Number of Mount Holes
2
Housing Material Grade
304
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Standards
IP69K

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-23FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews