Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207

  • Zoro # G223654865


product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
304
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL207
Zoro #
G223654865
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Height
0 mm
Back Side to Center Width
19 mm
Mounting Bolt Size
1/2, M14
Overall Height
90 mm
Overall Length
156 mm
Bore Diameter
35 mm
Bolt Circle Diameter
130 mm
Inner Ring Width
42.9 mm
Center Height
45 mm
Flange Thickness
15 mm
Overall Width
44.4 mm
Mount Hole Center-to-Center Length
130 mm
Mount Hole Size
16 mm
Length
156 mm

Details

Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
304
Bore Type
Cylindrical
Bearing Material Grade
440C
Maximum Misalignment Angle
2 Degrees
Features
Cap Ready
Included Bearing
SUC207
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Series
Sentinel Series
Seal Type
Contact
For Environment
Food and Beverage
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Grease
Shaft Locking Type
Set Screw
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Number of Rows
1
Housing Type
Rhombus
Standards
IP69K
Seal Material
Silicone
Number of Mount Holes
2
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
3,510 lbf
Lubrication Openings
Grease Fitting
Maximum Temperature
212 Degrees F
Bearing Insert Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
4,520 lbf
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews