Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL208-24C0
  • Zoro # G623354150

product price: 
$
570.99
/ea
Free Shipping & Returns

Key Features

Standards
IP69K
Internal Clearance
CN
Bolt Circle Diameter
144 in
Series
Sentinel Series
Maximum Misalignment Angle
2 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL208-24C0
Zoro #
G623354150
UPC #
-
Country of Origin
Multiple
Standards
IP69K
Internal Clearance
CN
Series
Sentinel Series
Maximum Misalignment Angle
2 Degrees
Housing Material
Stainless Steel
Housing Type
Rhombus
For Environment
Food and Beverage
Number of Rows
1
Bearing Lubrication
Relubricateable
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
5,130 lbf
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Expansion Type
Fixed
Seal Type
Contact
Shaft Locking Type
Set Screw
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Static Radial Load Capacity
4,090 lbf
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Features
Cap Ready
Includes Bearing Cap
Bearing Cap Included
Seal Material
Silicone
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Material Grade
304
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Load Direction
Radial
Includes
Open End Cap
Number of Mount Holes
2
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC208-24
Bearing Material Grade
440C

Description

Flange Mount Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 31/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.