Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL208

  • Zoro # G723781948


product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Contact
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Mount Hole Size
16 mm
Bearing Insert Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL208
Zoro #
G723781948
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Size
16 mm
Back Side to Center Width
21 mm
Flange Thickness
15 mm
Overall Width
51.2 mm
Inner Ring Width
49.2 mm
Bolt Circle Diameter
144 mm
Mount Hole Center-to-Center Height
0 mm
Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Length
144 mm
Center Height
50 mm
Overall Length
172 mm
Bore Diameter
40 mm
Overall Height
100 mm
Length
172 mm

Details

Item
2 Bolt Flange Bearing
Seal Type
Contact
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Standards
IP69K
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Number of Mount Holes
2
Internal Clearance
CN
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Silicone
Series
Sentinel Series
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
2 Degrees
Bearing Insert Type
Radial Ball
Features
Cap Ready
Split Housing
Not Split
Shaft Locking Type
Set Screw
Lubricant Material
H-1 Food Grade Grease
Housing Material Grade
304
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Housing Material
Stainless Steel
Housing Type
Rhombus
Included Bearing
SUC208
Dynamic Load Capacity
5,130 lbf
Bearing Lubrication
Relubricateable
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Load Direction
Radial
Static Radial Load Capacity
4,090 lbf
For Environment
Food and Beverage
Bearing Material Grade
440C
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 50 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.