Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL210-32CCFG1

  • Zoro # G323352487


product price: 
$
725.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Seal Material
Silicone
Overall Height
4 33/64 in
Housing Material Grade
304
Mount Hole Center-to-Center Length
6 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL210-32CCFG1
Zoro #
G323352487
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
4 33/64 in
Mount Hole Center-to-Center Length
6 3/16 in
Center Height
2 1/4 in
Overall Width
2 21/64 in
Overall Length
7 15/32 in
Inner Ring Width
2.03 in
Back Side to Center Width
0.866 in
Bolt Circle Diameter
6.18 in
Flange Thickness
5/8 in
Bore Diameter
2 in
Mount Hole Center-to-Center Height
0 in
Mount Hole Size
0.748 in
Mounting Bolt Size
5/8, M16
Length
7 15/32 in

Details

Bore Type
Cylindrical
Seal Material
Silicone
Housing Material Grade
304
Dynamic Load Capacity
6,180 lbf
Includes Bearing Cap
Bearing Cap Included
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Seal Type
Contact
Lubricant Material
H-1 Food Grade Solid Lubricant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
212 Degrees F
Number of Mount Holes
2
Maximum Misalignment Angle
2 Degrees
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
Housing Type
Rhombus
Internal Clearance
CN
For Environment
Food and Beverage
Bearing Insert Material
Stainless Steel
Features
Cap Ready, Maintenance Free Solid Lubricant
Included Bearing
SUC210-32FG1
Static Radial Load Capacity
5,330 lbf
Series
Sentinel Series
Includes
Closed End Cap
Standards
IP69K
Item
2 Bolt Flange Bearing
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F
Number of Rows
1
Load Direction
Radial
Housing Material
Stainless Steel
System of Measurement
Inch
Lubrication Openings
None
Closure
Double Sealed
Shaft Locking Type
Set Screw

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210-32FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.