Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # ZUCFL206-20

  • Zoro # G023360799


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
0 in
Overall Height
3 9/64 in
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screws
Bolt Circle Diameter
4.61 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCFL206-20
Zoro #
G023360799
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Height
0 in
Overall Height
3 9/64 in
Bolt Circle Diameter
4.61 in
Center Height
1 9/16 in
Bore Diameter
1 1/4 in
Back Side to Center Width
0.709 in
Mount Hole Size
0.63 in
Mounting Bolt Size
1/2, M14
Overall Width
1 37/64 in
Mount Hole Center-to-Center Length
4 39/64 in
Flange Thickness
17/32 in
Inner Ring Width
1.5 in
Overall Length
5 17/32 in

Details

Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screws
Seal Type
Contact
Housing Material Grade
304
Static Radial Load Capacity
11 kN
Bearing Insert Type
Radial Ball
Lubricant Material
H-1 Food Grade Grease
Housing Type
Rhombus
Item
Flange Mount Bearing
Minimum Temperature
-4 Degrees F
Standards
IP69K
Internal Clearance
CN
Expansion Type
Fixed
Maximum Misalignment Angle
2 Degrees
Lubrication Openings
Grease Fitting
Seal Material
Silicone
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Load Direction
Thrust, Radial
Dynamic Load Capacity
19 kN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Resistance Properties
Corrosion-Resistant
Number of Mount Holes
2
Bearing Lubrication
Relubricateable
Features
Cap Ready
Bore Type
Cylindrical
Housing Material
Stainless Steel
For Environment
Food and Beverage, Washdown
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Included Bearing
ZUC206-20
Number of Rows
1
Series
Sentinel Series
Split Housing
Not Split

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Washdown, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing ZUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 0 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.